16B-3-70A
Description
16B-3-70A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004099
BDI # 18120443
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.289
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.867
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Rough Bore
16B-3-60A
Description
16B-3-60A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004094
BDI # 18120440
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.107
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.681
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
16B-3-57A
Description
16B-3-57A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004089
BDI # 18120437
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
16B-3-50A
Description
16B-3-50A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004085
BDI # 18120433
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.495
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore
16B-3-48A
Description
16B-3-48A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004082
BDI # 18120432
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.29
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.857
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore