20B-21HTL-2517
Description
20B-21HTL-2517 ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004321
BDI # 18120713
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.387
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
213.03
Mounting Method:
Bushed
20B-21A
Description
20B-21A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004319
BDI # 18120711
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.387
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.03
Mounting Method:
Rough Bore
20B-21B
Description
20B-21B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004320
BDI # 18120712
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.387
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.03
Mounting Method:
Rough Bore