20B-22A
Description
20B-22A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004342
BDI # 18120714
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.1
Mounting Method:
Rough Bore
20B-22B
Description
20B-22B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004343
BDI # 18120715
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.1
Mounting Method:
Rough Bore
20B-22TL-2517
Description
20B-22TL-2517 ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004344
BDI # 18120716
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.783
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
223.1
Mounting Method:
Bushed