20B-2-39B
Description
20B-2-39B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004364
BDI # 18120687
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.534
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.234
Pitch Diameter - Millimeter:
394.57
Mounting Method:
Rough Bore
20B-2-39A
Description
20B-2-39A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004363
BDI # 18120686
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.534
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.234
Pitch Diameter - Millimeter:
394.57
Mounting Method:
Rough Bore
20B-2-42A
Description
20B-2-42A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004370
BDI # 18120690
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.728
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.43
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Rough Bore
20B-2-40B
Description
20B-2-40B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004369
BDI # 18120689
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.633
Pitch Diameter - Millimeter:
404.67
Mounting Method:
Rough Bore
20B-2-48A
Description
20B-2-48A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004374
BDI # 18120693
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.45
Mounting Method:
Rough Bore