20B-3-34B
Description
20B-3-34B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004455
BDI # 18120780
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.547
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.24
Pitch Diameter - Millimeter:
344.1
Mounting Method:
Rough Bore
20B-3-34A
Description
20B-3-34A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004454
BDI # 18120779
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.547
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.24
Pitch Diameter - Millimeter:
344.1
Mounting Method:
Rough Bore