24B-40A
Description
24B-40A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005202
BDI # 18121352
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.959
Pitch Diameter - Millimeter:
485.6
Mounting Method:
Rough Bore
24B-40B
Description
24B-40B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005203
BDI # 18121353
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.959
Pitch Diameter - Millimeter:
485.6
Mounting Method:
Rough Bore