24B-24B
Description
24B-24B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005091
BDI # 18121252
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore
24B-32B
Description
24B-32B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005158
BDI # 18121338
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.304
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.13
Pitch Diameter - Millimeter:
388.71
Mounting Method:
Rough Bore
24B-28B
Description
24B-28B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005107
BDI # 18121260
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Rough Bore
24B-33A
Description
24B-33A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005173
BDI # 18121339
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.61
Pitch Diameter - Millimeter:
400.82
Mounting Method:
Rough Bore
24B-31A
Description
24B-31A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005135
BDI # 18121335
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.827
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.651
Pitch Diameter - Millimeter:
376.6
Mounting Method:
Rough Bore