24B-2-34B
Description
24B-2-34B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005071
BDI # 18121216
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.088
Pitch Diameter - Millimeter:
412.93
Mounting Method:
Rough Bore
24B-2-34A
Description
24B-2-34A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005070
BDI # 18121215
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.088
Pitch Diameter - Millimeter:
412.93
Mounting Method:
Rough Bore