24B-2-60A
Description
24B-2-60A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005098
BDI # 18121236
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.522
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore