24B-3-18B
Description
24B-3-18B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005132
BDI # 18121280
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.638
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.41
Mounting Method:
Rough Bore
24B-3-18A
Description
24B-3-18A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005131
BDI # 18121279
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.638
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.41
Mounting Method:
Rough Bore