24B-3-38A
Description
24B-3-38A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005171
BDI # 18121315
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.002
Pitch Diameter - Millimeter:
461.37
Mounting Method:
Rough Bore
24B-3-32A
Description
24B-3-32A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005161
BDI # 18121305
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.304
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.13
Pitch Diameter - Millimeter:
388.71
Mounting Method:
Rough Bore
24B-3-34A
Description
24B-3-34A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005165
BDI # 18121309
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.088
Pitch Diameter - Millimeter:
412.93
Mounting Method:
Rough Bore
24B-3-34B
Description
24B-3-34B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005166
BDI # 18121310
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.088
Pitch Diameter - Millimeter:
412.93
Mounting Method:
Rough Bore
24B-3-33B
Description
24B-3-33B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005164
BDI # 18121308
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.61
Pitch Diameter - Millimeter:
400.82
Mounting Method:
Rough Bore