28B-12A
Description
28B-12A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005493
BDI # 18121613
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.581
Pitch Diameter - Millimeter:
171.74
Mounting Method:
Rough Bore
28B-10A
Description
28B-10A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005489
BDI # 18121609
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.665
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.378
Pitch Diameter - Millimeter:
143.9
Mounting Method:
Rough Bore
28B-15A
Description
28B-15A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005499
BDI # 18121619
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.417
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.79
Mounting Method:
Rough Bore
28B-14A
Description
28B-14A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005497
BDI # 18121617
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
28B-13A
Description
28B-13A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005495
BDI # 18121615
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.15
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore