28B-16A
Description
28B-16A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005501
BDI # 18121621
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.97
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.847
Pitch Diameter - Millimeter:
227.84
Mounting Method:
Rough Bore
28B-16B
Description
28B-16B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005502
BDI # 18121622
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.97
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.847
Pitch Diameter - Millimeter:
227.84
Mounting Method:
Rough Bore