28B-26B
Description
28B-26B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005574
BDI # 18121699
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Rough Bore
28B-26A
Description
28B-26A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005573
BDI # 18121698
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Rough Bore