28B-9B
Description
28B-9B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005670
BDI # 18121790
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.114
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.827
Pitch Diameter - Millimeter:
129.9
Mounting Method:
Rough Bore
28B-9A
Description
28B-9A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005669
BDI # 18121789
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.114
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.827
Pitch Diameter - Millimeter:
129.9
Mounting Method:
Rough Bore