28B-15A
Description
28B-15A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005499
BDI # 18121619
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.417
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.79
Mounting Method:
Rough Bore
28B-26B
Description
28B-26B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005574
BDI # 18121699
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Rough Bore
28B-25A
Description
28B-25A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005570
BDI # 18121696
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.963
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.903
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Rough Bore
28B-25B
Description
28B-25B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005571
BDI # 18121697
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.963
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.903
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Rough Bore
28B-20A
Description
28B-20A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005509
BDI # 18121686
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.1
Pitch Diameter - Millimeter:
284.14
Mounting Method:
Rough Bore