28B-2-35B
Description
28B-2-35B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005558
BDI # 18121672
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
B-Hub One Side
28B-2-21B
Description
28B-2-21B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005536
BDI # 18121652
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.661
Pitch Diameter - Millimeter:
298.24
Mounting Method:
Rough Bore
28B-2-9B
Description
28B-2-9B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005585
BDI # 18121685
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.114
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.827
Pitch Diameter - Millimeter:
129.9
Mounting Method:
Rough Bore
28B-2-20B
Description
28B-2-20B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005534
BDI # 18121650
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
284.14
Mounting Method:
Rough Bore
28B-2-8B
Description
28B-2-8B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005581
BDI # 18121683
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.575
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.197
Pitch Diameter - Millimeter:
116.2
Mounting Method:
Rough Bore