28B-3-19B
Description
28B-3-19B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005607
BDI # 18121725
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
270.06
Mounting Method:
Rough Bore
28B-3-20A
Description
28B-3-20A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005610
BDI # 18121726
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.1
Pitch Diameter - Millimeter:
284.14
Mounting Method:
Rough Bore
28B-3-20B
Description
28B-3-20B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005611
BDI # 18121727
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
284.14
Mounting Method:
Rough Bore
28B-3-19A
Description
28B-3-19A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005606
BDI # 18121724
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.538
Pitch Diameter - Millimeter:
270.06
Mounting Method:
Rough Bore