28B-3-10A
Description
28B-3-10A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005588
BDI # 18121706
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.665
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.378
Pitch Diameter - Millimeter:
143.9
Mounting Method:
Rough Bore
28B-3-10B
Description
28B-3-10B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005589
BDI # 18121707
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.665
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.378
Pitch Diameter - Millimeter:
143.9
Mounting Method:
Rough Bore
28B-3-11A
Description
28B-3-11A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005590
BDI # 18121708
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.011
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Rough Bore
28B-3-11B
Description
28B-3-11B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005591
BDI # 18121709
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.011
Pitch Diameter - Millimeter:
157.75
Mounting Method:
Rough Bore