28B-3-76A
Description
28B-3-76A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005650
BDI # 18121756
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
43.362
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore