32B-11B
Description
32B-11B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005916
BDI # 18121945
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.012
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Rough Bore
32B-11A
Description
32B-11A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005915
BDI # 18121944
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.012
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Rough Bore