32B-25A
Description
32B-25A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005989
BDI # 18122024
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.957
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.032
Pitch Diameter - Millimeter:
405.32
Mounting Method:
Rough Bore
32B-25B
Description
32B-25B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005990
BDI # 18122025
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.957
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.032
Pitch Diameter - Millimeter:
405.32
Mounting Method:
Rough Bore