32B-2-27B
Description
32B-2-27B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005972
BDI # 18121997
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.228
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.312
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Rough Bore
32B-2-28B
Description
32B-2-28B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005974
BDI # 18121999
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.863
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.95
Pitch Diameter - Millimeter:
453.72
Mounting Method:
Rough Bore
32B-2-21B
Description
32B-2-21B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005960
BDI # 18121985
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.84
Mounting Method:
Rough Bore
32B-2-22B
Description
32B-2-22B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005962
BDI # 18121987
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.054
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.11
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore
32B-2-23B
Description
32B-2-23B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005964
BDI # 18121989
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.688
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.752
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore