05B-2-20A
Description
05B-2-20A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001200
BDI # 18117716
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.142
Pitch Diameter - Millimeter:
51.14
Mounting Method:
Rough Bore
05B-20A
Description
05B-20A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001171
BDI # 18117796
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.142
Pitch Diameter - Millimeter:
51.14
Mounting Method:
Rough Bore
12B-20A
Description
12B-20A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003214
BDI # 18119750
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
20B-2-20A
Description
20B-2-20A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004322
BDI # 18120648
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.991
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.96
Mounting Method:
Rough Bore
28B-20A
Description
28B-20A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005509
BDI # 18121686
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.1
Pitch Diameter - Millimeter:
284.14
Mounting Method:
Rough Bore