085B-44A
Description
085B-44A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002054
BDI # 18118558
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.009
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.276
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore
06B-3-44A
Description
06B-3-44A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001678
BDI # 18118184
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.417
Pitch Diameter - Millimeter:
133.52
Mounting Method:
Rough Bore
06B-44A
Description
06B-44A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001736
BDI # 18118251
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.417
Pitch Diameter - Millimeter:
133.52
Mounting Method:
Rough Bore
06B-2-44A
Description
06B-2-44A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001522
BDI # 18118015
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.257
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.417
Pitch Diameter - Millimeter:
133.52
Mounting Method:
Rough Bore
08B-44A
Description
08B-44A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002486
BDI # 18118972
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.009
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.236
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore