12B-2-49A
Description
12B-2-49A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003333
BDI # 18119716
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.705
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.047
Pitch Diameter - Millimeter:
297.3
Mounting Method:
Rough Bore
12B-3-49A
Description
12B-3-49A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003493
BDI # 18119883
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.705
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.047
Pitch Diameter - Millimeter:
297.3
Mounting Method:
Rough Bore
085B-49A
Description
085B-49A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002059
BDI # 18118563
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.071
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Rough Bore
08B-3-49A
Description
08B-3-49A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002437
BDI # 18118912
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.043
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Rough Bore
08B-49A
Description
08B-49A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002494
BDI # 18118980
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.043
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Rough Bore