06B-75A
Description
06B-75A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001764
BDI # 18118279
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.955
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.13
Pitch Diameter - Millimeter:
227.46
Mounting Method:
Rough Bore
06B-3-75A
Description
06B-3-75A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001708
BDI # 18118208
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.955
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.13
Pitch Diameter - Millimeter:
227.46
Mounting Method:
Rough Bore
05B-75A
Description
05B-75A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001348
BDI # 18117868
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.521
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.681
Pitch Diameter - Millimeter:
191.04
Mounting Method:
Rough Bore
05B-2-75A
Description
05B-2-75A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001279
BDI # 18117785
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.521
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.681
Pitch Diameter - Millimeter:
191.04
Mounting Method:
Rough Bore
06B-2-75A
Description
06B-2-75A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001564
BDI # 18118042
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.955
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.13
Pitch Diameter - Millimeter:
227.46
Mounting Method:
Rough Bore