05B-2-20A
Description
05B-2-20A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001200
BDI # 18117716
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.142
Pitch Diameter - Millimeter:
51.14
Mounting Method:
Rough Bore
06B-9A
Description
06B-9A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001776
BDI # 18118291
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.096
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.256
Pitch Diameter - Millimeter:
27.85
Mounting Method:
Rough Bore
06B-10A
Description
06B-10A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001359
BDI # 18117879
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.82
Mounting Method:
Rough Bore
12B-3-9A
Description
12B-3-9A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003538
BDI # 18119916
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.441
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Rough Bore
03B-21A
Description
03B-21A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001077
BDI # 18117616
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.32
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.406
Pitch Diameter - Millimeter:
33.54
Mounting Method:
Rough Bore