06B-9A
Description
06B-9A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001776
BDI # 18118291
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.096
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.256
Pitch Diameter - Millimeter:
27.85
Mounting Method:
Rough Bore
06B-10A
Description
06B-10A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001359
BDI # 18117879
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.82
Mounting Method:
Rough Bore
03B-21A
Description
03B-21A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001077
BDI # 18117616
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.32
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.406
Pitch Diameter - Millimeter:
33.54
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.709
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
05B-10A
Description
05B-10A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001147
BDI # 18117667
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.15
Pitch Diameter - Millimeter:
25.89
Mounting Method:
Rough Bore