28B-3-38A
Description
28B-3-38A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005634
BDI # 18121748
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Rough Bore
12B-3-90A
Description
12B-3-90A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003534
BDI # 18119913
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.488
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.85
Pitch Diameter - Millimeter:
545.8
Mounting Method:
Rough Bore
20B-54A
Description
20B-54A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004500
BDI # 18120830
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.498
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.211
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Rough Bore
12B-2-90A
Description
12B-2-90A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003384
BDI # 18119745
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.488
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.85
Pitch Diameter - Millimeter:
545.8
Mounting Method:
Rough Bore
24B-45A
Description
24B-45A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005208
BDI # 18121358
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore