12B-3-21B
Description
12B-3-21B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003435
BDI # 18119829
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.82
Mounting Method:
Rough Bore
28B-2-21B
Description
28B-2-21B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005536
BDI # 18121652
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.661
Pitch Diameter - Millimeter:
298.24
Mounting Method:
Rough Bore
16B-3-21TL-3030
Description
16B-3-21TL-3030 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004029
BDI # 18120383
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.709
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Bushed
083B-21B
Description
083B-21B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001911
BDI # 18118415
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.602
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
10B-21TL-1610
Description
10B-21TL-1610 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002683
BDI # 18119233
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Bushed