05B-29B
Description
05B-29B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001294
BDI # 18117815
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.913
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.043
Pitch Diameter - Millimeter:
73.99
Mounting Method:
Rough Bore
16B-3-29B
Description
16B-3-29B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004048
BDI # 18120402
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
08B-3-29B
Description
08B-3-29B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002401
BDI # 18118880
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore
10B-3-29B
Description
10B-3-29B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002872
BDI # 18119321
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
28B-29B
Description
28B-29B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005584
BDI # 18121705
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.186
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.141
Pitch Diameter - Millimeter:
411.12
Mounting Method:
Rough Bore