10B-2-50B
Description
10B-2-50B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002764
BDI # 18119190
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
10B-50B
Description
10B-50B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002967
BDI # 18119421
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
12B-2-50TL-3020
Description
12B-2-50TL-3020 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003340
BDI # 18119718
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.944
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.39
Mounting Method:
Bushed