08B-57TL-2012
Description
08B-57TL-2012 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002505
BDI # 18118991
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Bushed
08B-2-57TL-2012
Description
08B-2-57TL-2012 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002294
BDI # 18118753
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Bushed
12B-38TL-2517
Description
12B-38TL-2517 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003533
BDI # 18119940
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Bushed
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.508
Outside Diameter - Millimeter:
241.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3020
Number of Grooves:
5
06B-76TL-1210
Description
06B-76TL-1210 ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001767
BDI # 18118282
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Bushed