12B-2-18TL-2012
Description
12B-2-18TL-2012 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003249
BDI # 18119650
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
10B-22TL-1610
Description
10B-22TL-1610 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002715
BDI # 18119239
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.862
Outside Diameter - Millimeter:
123.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
1610
Number of Grooves:
2
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.626
Outside Diameter - Millimeter:
117.5
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2012
Number of Grooves:
6
08B-3-23TL-1610
Description
08B-3-23TL-1610 ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002387
BDI # 18118866
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed