06B-3-49A
Description
06B-3-49A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001683
BDI # 18118189
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.853
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.012
Pitch Diameter - Millimeter:
148.66
Mounting Method:
Rough Bore
085B-49A
Description
085B-49A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002059
BDI # 18118563
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.071
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Rough Bore
083B-49A
Description
083B-49A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001958
BDI # 18118462
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.071
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Rough Bore
06B-2-49A
Description
06B-2-49A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001528
BDI # 18118021
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.853
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.012
Pitch Diameter - Millimeter:
148.66
Mounting Method:
Rough Bore
08B-49A
Description
08B-49A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002494
BDI # 18118980
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.043
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Rough Bore