05B-56A
Description
05B-56A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001335
BDI # 18117855
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.748
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore
06B-56A
Description
06B-56A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001751
BDI # 18118266
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.688
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.843
Pitch Diameter - Millimeter:
169.88
Mounting Method:
Rough Bore
06B-3-56A
Description
06B-3-56A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001692
BDI # 18118196
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.688
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.843
Pitch Diameter - Millimeter:
169.88
Mounting Method:
Rough Bore
05B-2-56A
Description
05B-2-56A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001263
BDI # 18117773
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.748
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore
06B-2-56A
Description
06B-2-56A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001541
BDI # 18118029
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.688
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.843
Pitch Diameter - Millimeter:
169.88
Mounting Method:
Rough Bore