05B-59A
Description
05B-59A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001339
BDI # 18117859
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.918
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.047
Pitch Diameter - Millimeter:
150.31
Mounting Method:
Rough Bore
085B-59A
Description
085B-59A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002069
BDI # 18118572
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.394
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.661
Pitch Diameter - Millimeter:
238.62
Mounting Method:
Rough Bore
08B-3-59A
Description
08B-3-59A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002449
BDI # 18118922
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.394
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.626
Pitch Diameter - Millimeter:
238.62
Mounting Method:
Rough Bore
08B-2-59A
Description
08B-2-59A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002296
BDI # 18118755
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.394
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.626
Pitch Diameter - Millimeter:
238.62
Mounting Method:
Rough Bore
05B-2-59A
Description
05B-2-59A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001266
BDI # 18117776
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.918
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.047
Pitch Diameter - Millimeter:
150.31
Mounting Method:
Rough Bore