12B-68A
Description
12B-68A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003568
BDI # 18119970
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.673
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Rough Bore
08B-2-68A
Description
08B-2-68A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002309
BDI # 18118761
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.115
Pitch Diameter - Millimeter:
274.99
Mounting Method:
Rough Bore
10B-68A
Description
10B-68A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002982
BDI # 18119436
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.533
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.894
Pitch Diameter - Millimeter:
343.74
Mounting Method:
Rough Bore
12B-3-68A
Description
12B-3-68A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003515
BDI # 18119901
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.673
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Rough Bore
083B-68A
Description
083B-68A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001972
BDI # 18118476
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.094
Pitch Diameter - Millimeter:
274.99
Mounting Method:
Rough Bore