12B-114TL-2525
Description
12B-114TL-2525 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003154
BDI # 18119566
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed
12B-2-114A
Description
12B-2-114A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003225
BDI # 18119626
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Rough Bore
12B-114A
Description
12B-114A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003153
BDI # 18119565
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Rough Bore
12B-3-114A
Description
12B-3-114A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003405
BDI # 18119801
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Rough Bore