12B-3-13A
Description
12B-3-13A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003412
BDI # 18119808
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
12B-13A
Description
12B-13A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003166
BDI # 18119576
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
10B-13TL-1008
Description
10B-13TL-1008 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002596
BDI # 18119061
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Bushed
10B-13BSS
Description
10B-13BSS ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002593
BDI # 18119058
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore
12B-13BH
Description
12B-13BH ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003168
BDI # 18119578
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore