28B-2-14A
Description
28B-2-14A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005519
BDI # 18121637
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
28B-14A
Description
28B-14A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005497
BDI # 18121617
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
28B-14B
Description
28B-14B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005498
BDI # 18121618
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
28B-2-14B
Description
28B-2-14B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005520
BDI # 18121638
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
28B-3-14B
Description
28B-3-14B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005597
BDI # 18121715
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore