06B-2-14B
Description
06B-2-14B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001432
BDI # 18117945
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
05B-2-14A
Description
05B-2-14A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001186
BDI # 18117704
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.543
Pitch Diameter - Millimeter:
35.95
Mounting Method:
Rough Bore
04B-14B
Description
04B-14B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001111
BDI # 18117632
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.061
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.15
Pitch Diameter - Millimeter:
26.96
Mounting Method:
Rough Bore
06B-14DS
Description
06B-14DS ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001380
BDI # 18117899
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
05B-14A
Description
05B-14A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001159
BDI # 18117679
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.543
Pitch Diameter - Millimeter:
35.95
Mounting Method:
Rough Bore