32B-16B
Description
32B-16B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005926
BDI # 18121955
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.252
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.254
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
32B-2-16A
Description
32B-2-16A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005947
BDI # 18121974
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.252
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.254
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
32B-3-16B
Description
32B-3-16B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006021
BDI # 18122047
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.252
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.254
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
32B-16A
Description
32B-16A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005925
BDI # 18121954
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.252
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.254
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
32B-2-16B
Description
32B-2-16B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005948
BDI # 18121975
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.252
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.254
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore