085B-16B
Description
085B-16B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002003
BDI # 18118507
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.811
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
08B-2-16A
Description
08B-2-16A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002180
BDI # 18118668
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
10B-16TL-1610
Description
10B-16TL-1610 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002616
BDI # 18119080
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
10B-16B
Description
10B-16B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002612
BDI # 18119076
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
10B-2-16A
Description
10B-2-16A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002664
BDI # 18119120
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore