16B-3-16B
Description
16B-3-16B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004014
BDI # 18120370
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
16B-2-16B
Description
16B-2-16B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003857
BDI # 18120214
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
16B-2-16A
Description
16B-2-16A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003856
BDI # 18120213
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
16B-16TL-2012
Description
16B-16TL-2012 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003811
BDI # 18120174
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed