28B-2-17A
Description
28B-2-17A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005525
BDI # 18121643
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
32B-17B
Description
32B-17B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005928
BDI # 18121957
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.898
Pitch Diameter - Millimeter:
276.46
Mounting Method:
Rough Bore
28B-2-17B
Description
28B-2-17B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005526
BDI # 18121644
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
9.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
32B-3-17B
Description
32B-3-17B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006023
BDI # 18122049
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.898
Pitch Diameter - Millimeter:
276.46
Mounting Method:
Rough Bore
32B-2-17A
Description
32B-2-17A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005949
BDI # 18121976
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.898
Pitch Diameter - Millimeter:
276.46
Mounting Method:
Rough Bore