32B-19B
Description
32B-19B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005932
BDI # 18121961
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.151
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.186
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore
28B-3-19B
Description
28B-3-19B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005607
BDI # 18121725
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
270.06
Mounting Method:
Rough Bore
28B-2-19B
Description
28B-2-19B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005530
BDI # 18121648
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
270.06
Mounting Method:
Rough Bore
32B-19A
Description
32B-19A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005931
BDI # 18121960
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.151
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.186
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore
28B-19B
Description
28B-19B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005508
BDI # 18121628
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.538
Pitch Diameter - Millimeter:
270.06
Mounting Method:
Rough Bore