12B-20A
Description
12B-20A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003214
BDI # 18119750
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
12B-20BH
Description
12B-20BH ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003216
BDI # 18119752
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
12B-20BSS
Description
12B-20BSS ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003217
BDI # 18119753
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
12B-20DS
Description
12B-20DS ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003218
BDI # 18119754
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
12B-2-20TL-2517
Description
12B-2-20TL-2517 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003261
BDI # 18119656
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed