12B-3-22A
Description
12B-3-22A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003437
BDI # 18119831
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
12B-2-22TL-2517
Description
12B-2-22TL-2517 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003267
BDI # 18119662
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
12B-22BH
Description
12B-22BH ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003290
BDI # 18119764
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
12B-22A
Description
12B-22A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003288
BDI # 18119762
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
12B-3-22B
Description
12B-3-22B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003438
BDI # 18119832
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore